Shop All Screwdriver Bits
Bondhus
T47 Prohold Star Bit 2In 8Mm Stock Size
Mfr # 32047
Zoro # G3544847
product price: $9.96
/ea
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 32047
- Zoro # G3544847
- UPC # 037231320478
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Star |
Item | T47 ProHold Star Bit 2In 8mm stock size |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
T47 ProHold Star Bit 2In 8mm stock size, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series SE Lam. Canv, 18"x3-1/2 (CFE506K)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-10 (6858)
- WESTWARD Rule, Steel, 6 In, 4r (4KU96)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- Bondhus Screwdriver Bits