Shop All Screwdriver Bits
Bondhus
T45 Prohold Star Bit 2
Mfr # 44245
Zoro # G3199476
product price: $16.34
/ea
$16.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 44245
- Zoro # G3199476
- UPC # 037231442453
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Star |
Item | T45 ProHold Star Bit 2 |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
T45 ProHold Star Bit 2, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- KD TOOLS 3/8" Drive Ball End Hex Bit Socket Set, Metric, 7 pcs (80587)
- MILWAUKEE TOOL 26mm Metric Combination Wrench (45-96-9526)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T20-1000x24)
- Bondhus Screwdriver Bits