Shop All Screwdriver Bits
Bondhus
T40 ProHold Torx Power Bit 6"
Mfr # 71640
Zoro # G200412020
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 71640
- Zoro # G200412020
- UPC # 37231716400
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
T40 ProHold Torx Power Bit 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 12mmx1" (DD-16M12)
- MALCO Pocket Sized Trim Nail Punch (TNP3S)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY21)
- RIDGID Link Chain (41155)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- Bondhus Screwdrivers and Nutdrivers