Shop All Screwdriver Bits
Bondhus
T40 Prohold Star Bit 2In 6Mm Stock Size
Mfr # 32040
Zoro # G3544829
product price: $9.76
/ea
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Replaceable Insert No
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 32040
- Zoro # G3544829
- UPC # 037231320409
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Star |
Item | T40 ProHold Star Bit 2In 6mm stock size |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
T40 ProHold Star Bit 2In 6mm stock size, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC HAMMER (8940163615)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (39098D2B123685)
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- KO-KEN Torque Ratchet 25Nm 178mm For Spark Plug 3/8 Sq. Drive (3751J-25)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- Bondhus Screwdrivers and Nutdrivers