Shop All Screwdriver Bits
Bondhus
T25 ProHold Torx Power Bit 6"
Mfr # 71625
Zoro # G300411992
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 71625
- Zoro # G300411992
- UPC # 37231716257
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
T25 ProHold Torx Power Bit 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (325-3X-5PK)
- Bondhus Screwdrivers and Nutdrivers