Shop All Screwdriver Bits
Bondhus
T25 Prohold Star Bit 2In 4Mm Stock Size
Mfr # 32025
Zoro # G3544795
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Replaceable Insert No
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 32025
- Zoro # G3544795
- UPC # 037231320256
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Star |
Item | T25 ProHold Star Bit 2In 4mm stock size |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
T25 ProHold Star Bit 2In 4mm stock size, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C15003P4--21)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3003)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- Bondhus Screwdrivers and Nutdrivers