Shop All Screwdriver Bits
Bondhus
T25 Prohold Star Bit 2
Mfr # 44025
Zoro # G3199449
product price: $14.06
/ea
$14.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Replaceable Insert No
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 44025
- Zoro # G3199449
- UPC # 037231440251
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Star |
Item | T25 ProHold Star Bit 2 |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
T25 ProHold Star Bit 2, Replaceable Insert No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- ELESA Black-oxide steel threaded stud, MR.80 p-M12x40-C9 (MR-p)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- DEWALT 2-1/4" Heavy-Duty Self-Feed Bit (DW1638)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A-10)
- Bondhus Screwdrivers and Nutdrivers