Shop All Bit Sockets
Bondhus
T100 Torx Socket Bit With Proguard
Mfr # 32000
Zoro # G6466118
$34.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size T100
- Overall Length 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 32000
- Zoro # G6466118
- UPC # 37231320003
- Country of Origin United States
- Category Bit Sockets
Dimensions
Socket Size | T100 |
Overall Length | 2-1/2 in. |
Details
Item | Bits |
Description
Torx Socket Bits Fit Any Standard 6 Point Socket And Are Suitable For Use With Impact Sockets. They Fit All Torx And Star Screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- MARSHALLTOWN Trowel, Corner, Inside (23D)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- BONDHUS 1/2 in., 1/2 in. Drive (43616)
- BONDHUS Bits, 27 mm Drive (33295)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- Bondhus Bit Sockets