Shop All Screwdriver Bits
Bondhus
T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm
Mfr # 32000
Zoro # G0891138
product price: $34.34
/ea
$34.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size T100
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 32000
- Zoro # G0891138
- UPC # 037231320003
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | T100 |
Details
Fastening Tool Item | Socket Bit |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- MILWAUKEE TOOL 1-1/4" x 2" Annular Cutter (49-59-2125)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-08-09)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 36 (GG236-01)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 3.0mm ProHold Ball Bit, 2" Length (31456)
- BONDHUS Insert Bit, 1/8", Hex, 6" (33607)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 8F-10R, PK5 (485-3X-5PK)
- Bondhus Screwdrivers and Nutdrivers