Shop All Combination Wrenches
Bondhus
T-Handle Torx Wrench, T27, 7.4"L
Mfr # BND33027
Zoro # G0188764
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Box End Style Flex
- Box End Type Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND33027
- Zoro # G0188764
- Country of Origin United States
- Category Combination Wrenches
Details
Single End/Double End | Double End |
Item | T-Handle Torx Wrench,T27,7.4"L |
Box End Style | Flex |
Box End Type | Flex |
Description
T-Handle Torx Wrench,T27,7.4 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP16X1.5)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Deep Well Socket Set 9 pc (CSAS6N)
- BONDHUS T-Handle Torx Wrench, T30, 7.6"L (BND33030)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- BONDHUS L-Wrench Multipcs, Sizes .050-3/8 (BND20199)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- BONDHUS Ball End T-Handle Wrench, 3/16" (BND13110)
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- Bondhus Combination Wrenches