Shop All Combination Wrenches
Bondhus
T-Handle Torx Wrench, T15, 6.6"L
Mfr # BND33015
Zoro # G0189175
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Box End Style Flex
- Box End Type Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND33015
- Zoro # G0189175
- Country of Origin United States
- Category Combination Wrenches
Details
Item | T-Handle Torx Wrench,T15,6.6"L |
Single End/Double End | Double End |
Box End Style | Flex |
Box End Type | Flex |
Description
T-Handle Torx Wrench,T15,6.6 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-L (45782)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- BONDHUS T-Handle Torx Wrench, T25, 7.1"L (BND33025)
- BONDHUS Ball End T-Handle Wrench, 3/16" (BND13110)
- BONDHUS T-Handle Torx Wrench, T27, 7.4"L (BND33027)
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- Bondhus Wrenches