Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Bondhus
T-Handle Hex Bit Holder - 1/4" x 5" (Discontinued)
Mfr # 0715732350
Zoro # G3535275
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Bit Style Hex
- Impact Rated No
- Features T-Handle Bit Holder. Impact Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732350
- Zoro # G3535275
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Details
Bit Style | Hex |
Impact Rated | No |
Item | T-Handle Hex Bit Holder |
Features | T-Handle Bit Holder. Impact Proof |
Description
T-Handle Hex Bit Holder, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.