Shop All Screwdrivers
Bondhus
T-55 Ball Star Tip Screwdriver Torx(R) T55
Mfr # 12755
Zoro # G3196770
$15.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T55
- Shank Length 6.8"
- Overall Length 11.6"
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12755
- Zoro # G3196770
- UPC # 037231127558
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T55 |
Shank Length | 6.8" |
Overall Length | 11.6" |
Details
Item | T-55 Ball Star Tip Screwdriver |
Tip Style Group | Torx(R) |
SAE or Metric | Torx(R) |
Features | Ball End Inserts into Screw at a 20 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle |
Finish | ProGuard |
Number of Pieces | 1 |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Star |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T-55 Ball Star Tip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 5/16" (80224)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- BONDHUS 8mm Ball End Screwdriver - Xlong Hex 8mm (3772)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- Bondhus Screwdrivers