Shop All Screwdrivers
Bondhus
T-50 Ball Star Tip Screwdriver Torx(R) T50
Mfr # 12750
Zoro # G3196761
$13.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T50
- Shank Length 6.0"
- Overall Length 10.9"
- Features Ball End Inserts into Screw at a 20 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12750
- Zoro # G3196761
- UPC # 037231127503
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T50 |
Shank Length | 6.0" |
Overall Length | 10.9" |
Details
Item | T-50 Ball Star Tip Screwdriver |
Tip Style Group | Torx(R) |
Features | Ball End Inserts into Screw at a 20 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle |
Finish | ProGuard |
SAE or Metric | Torx(R) |
Shank Material | Protanium High Torque Steel |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Ball Star |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T-50 Ball Star Tip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- Bondhus Screwdrivers and Nutdrivers