Shop All Screwdrivers
Bondhus
T-45 Ball Star Tip Screwdriver Torx(R) T45
Mfr # 12745
Zoro # G3536989
$10.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T45
- Shank Length 5.2"
- Overall Length 10.0"
- Shank Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12745
- Zoro # G3536989
- UPC # 037231127459
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T45 |
Shank Length | 5.2" |
Overall Length | 10.0" |
Details
Item | T-45 Ball Star Tip Screwdriver |
Tip Style Group | Torx(R) |
Shank Material | Protanium High Torque Steel |
Finish | ProGuard |
Number of Pieces | 1 |
Tip Style | Ball Star |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Ball End Inserts into Screw at a 20 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle |
SAE or Metric | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T-45 Ball Star Tip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1IronworkerPK10 (24011)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BETA Bi-Material Microscrewdriver Set, 36 pcs. (012560100)
- Bondhus Screwdrivers