Shop All Bit Socket Sets
Bondhus
Star Tip Socket Bit Set, Torx, 13 pcs
Mfr # 44037
Zoro # G0889981
product price: $128.55
/ea
Free Shipping & Returns
$128.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx
- SAE or Metric Torx
- Number of Pieces 13
- Overall Length 2"
- Includes (13Sockets And Bits Size: T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 44037
- Zoro # G0889981
- UPC # 037231440374
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Overall Length | 2" |
Length | 2" |
Socket Size Range | T8 to T60 |
Sizes Included | T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60. |
Details
Measurement Type | Torx |
SAE or Metric | Torx |
Number of Pieces | 13 |
Includes | (13Sockets And Bits Size: T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 |
Item | Star Tip Socket Bits |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Sockets Included | Yes |
Ratchets Included | None |
Features | Fits all Star and TORX* brand screws; Bits fit any standard six point socket; Bits are suitable for use with impact sockets; Chamfered tool tips eliminate burrs and help tools seat in screw head; Sharp corners transfer more torque to the screw and reduce stripping; Precision machined for ease of use and superior fit. |
System of Measurement | Torx |
Std. Socket Point Styles Included | 6 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Bondhus 44037 Star Tip Socket Bit Set is the perfect tool for your next project. The set includes 13 different bits, all of which are made from durable S2 tool-grade material. Made with S2 tool-grade material, these bits are designed to provide superior strength and durability. You can choose from six different sizes, ranging from T8 to T60. This standard bit set has a 6-point socket configuration that fits perfectly into hex openings on bolts and nuts. Equip yourself with the Bondhus Star Tip Socket Bit Set for better accuracy and precision when working on projects around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- SENCO 9Y0001N Crown Stapler, 7/16 in W Crown, Heavy-Wire Staple, 160 Magazine, 3.98 scfm Air (7C0001N)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Safety Grip Handle (53412)
- DRILL AMERICA .3765 HSS Straight Shank Chucking Reamer (DWRR.3765)
- BONDHUS Socket Bit Set, Torx, 13 pcs (22437)
- BONDHUS Hex End Socket Bit Set, Metric, 9 pcs (30298)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- BONDHUS Metric Hex End Sockets & Bits Tool Set w/ Proguard w/ Case 9-Pc (30298)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (30845)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) (31037)
- BONDHUS ProHold Star Bit Set, 9 pcs (22491)
- Bondhus Bit Socket Sets