Shop All Screwdriver Bits
Bondhus
Square 1 X 1In Bit
Mfr # 0715750352
Zoro # G3624741
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
- Point Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750352
- Zoro # G3624741
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | #1 |
Shank Size | 1/4" |
Details
Bit Style | Square Recess |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Square 1 x 1In Bit |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
Square 1 x 1In Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARE TOOLS Ultimate 90 Sanding Tool, 3-in-1 (U90)
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- POWERBUILT Wide Blade Gasket Scraper (648501)
- KLEIN TOOLS Replacement Blade for Ratcheting Pass-Thru™ Crimper (VDV999-076)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- Bondhus Screwdrivers and Nutdrivers