Shop All Screwdriver Bits
Bondhus
Square 0 x 3" Bit on 1/4" stock
Mfr # 0715731520
Zoro # G3623475
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715731520
- Zoro # G3623475
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #0 |
Overall Length | 2-7/8" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Square Recess, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Right Hand Threaded / Quick Connect Splicer For Wood Shop Dust Collection (11416)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1116 N Max, M10, cylindrical, external and internal threads (K0568.05004055)
- RIDGID Pipe Extractor, 3/8" (82)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32090)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- Bondhus Screwdriver Bits