Shop All Nut Drivers
Bondhus
Smart Nutdriver 9/32In X 6In
Mfr # 0715753199
Zoro # G3195337
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753199
- Zoro # G3195337
- Country of Origin Germany
- Category Nut Drivers
Details
Item | Smart Nutdriver 9/32In x 6In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Smart Nutdriver 9/32In x 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILL Skil 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (117793)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Polyester, 1 Pockets (69406)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- KLEIN TOOLS 3/16-Inch Nut Driver 6-Inch Hollow Shaft (S66)
- Bondhus Screwdrivers and Nutdrivers