Shop All Nut Drivers
Bondhus
Smart Nutdriver 7/16In X 6In
Mfr # 0715753205
Zoro # G3195370
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753205
- Zoro # G3195370
- Country of Origin Germany
- Category Nut Drivers
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Smart Nutdriver 7/16In x 6In |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Smart Nutdriver 7/16In x 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2x1/2x1-1/4x3-1/4 (C30831)
- DRILLCO 3/8 X 6.1/2, SDS PLUS DRILL - 1700A (170A1246)
- MAKITA 12" 100T Micro-Polished Miter Saw Blade (A-93734)
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- Bondhus Screwdrivers and Nutdrivers