Shop All Nut Drivers
Bondhus
Smart Nutdriver 3/8In X 6In
Mfr # 0715753203
Zoro # G3195355
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753203
- Zoro # G3195355
- Country of Origin Germany
- Category Nut Drivers
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Smart Nutdriver 3/8In x 6In |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Smart Nutdriver 3/8In x 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39 X 1.5 Carbon Steel Hex Die (DWTSMH39X1.5)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts (500-3)
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- Bondhus Nut Drivers