Shop All Nut Drivers
Bondhus
Smart Nutdriver 1/4In X 6In
Mfr # 0715753197
Zoro # G3195328
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753197
- Zoro # G3195328
- Country of Origin Germany
- Category Nut Drivers
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Smart Nutdriver 1/4In x 6In |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Smart Nutdriver 1/4In x 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel (60322)
- KO-KEN Socket 17mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-17)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- Bondhus Nut Drivers