Shop All Nut Drivers
Bondhus
Smart Nutdriver 1/2In X 6In
Mfr # 0715753207
Zoro # G3195389
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753207
- Zoro # G3195389
- Country of Origin Germany
- Category Nut Drivers
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Smart Nutdriver 1/2In x 6In |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Smart Nutdriver 1/2In x 6In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- POSI LOCK Hammer (10562)
- POWERBUILT 3/8" Drive 6Mm Hex Bit Socket (640556)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 27 mm inside square 3/8 " L.47 mm (02200027)
- BONDHUS NUT DRIVER INCH 3/16" -1/2" 7 PC (BH48445)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- KLEIN TOOLS Adjustable-Length Replacement Blade Set 3-Pack (32715)
- Bondhus Screwdrivers and Nutdrivers