Shop All Screwdriver Bit and Nutsetter Accessories
Bondhus
Smart Adapter 6" on 1/4" stock
Mfr # 0715732128
Zoro # G3679201
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732128
- Zoro # G3679201
- Country of Origin Germany
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Overall Length | 1/4 in |
Details
Item | Smart Adapter 6In on 1/4In stock |
Impact Rated | No |
Description
Smart Adapter 6In on 1/4In stock, Overall Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/8"-12 (DWT54971)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- MORSE Band Saw Blade, 5 ft. 8" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 8)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- BONDHUS Extra Strong Magnetholder 2-1/4" long with 1/4" drive (0715730340)
- BONDHUS Extra Strong Magnetholder 1-7/8" long with 1/4" drive (0715730850)
- GEDORE Telescopic Extension, 1/4", 186-296mm (2099)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/8", 2-9/16"Long (79882)
- APEX TOOL GROUP Quick Coupling (QRA-08)
- MILTON INDUSTRIES CHUCK 1/4" FEM AIR (MIS-699)
- BETA Adaptor For Driver (008920000)
- Bondhus Screwdrivers and Nutdrivers