Shop All Screwdriver Bits
Bondhus
Slotted 5/32" x 0.8" x 4" Bit on 1/4" stock
Mfr # 0715730778
Zoro # G3622678
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Impact Rated No
- Point Size 5/32"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730778
- Zoro # G3622678
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 5/32" |
Overall Length | 4" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714L)
- MALCO Malco S9R Hand Seamer (S9R)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- Bondhus Screwdriver Bits