Shop All Screwdriver Bits
Bondhus
Slotted 1/8X6-3/4 Blade-5-13 In/Lbs
Mfr # 0715752019
Zoro # G3625636
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Shank Size 1/4"
- Point Size 1/8"
- Overall Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715752019
- Zoro # G3625636
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | 1/8" |
Overall Length | 6-3/4" |
Details
Bit Style | Slotted |
Shank Style | Hex |
Item | Slotted 1/8X6-3/4 Blade-5-13 in/lbs |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Slotted 1/8X6-3/4 Blade-5-13 in/lbs, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Compression Spring for Hitachi NR83AA3, NR83AA4 Replaces Hitachi 884-117 (SP 884-117)
- UNIBOR 1.13/16 x 3 , 3/4 shank, TCT (27358)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- SUPERIOR PARTS Driver, Bumper, Ribbon Spring, O-Ring & Gasket Service Kit for Hitachi NR83A / A2 (DBM83-04)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059904001)
- Bondhus Screwdriver Bits