Shop All Screwdriver Bits
Bondhus
Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock
Mfr # 0715730274
Zoro # G3622468
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Point Size 1/8"
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730274
- Zoro # G3622468
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 1/8" |
Shank Size | 1/4" |
Overall Length | 2-7/8" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1Hp Angle Die Grinder (6265)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5mm 6 pt Metric Socket, 6 Points (41699)
- UNGER Glass Scraper, Stiff, 4", Carbon Steel (STMAX)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- URREA Power Bit, Torx T15 1/4X3-1/2 (16315)
- Bondhus Screwdriver Bits