Shop All General Hand Tool Kits
Bondhus
Set 9 Plated Ball End Screwdrivers
Mfr # 16699
Zoro # G0879089
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 9
- Includes 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish BriteGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 16699
- Zoro # G0879089
- UPC # 037231166991
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | BriteGuard |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Set 9 Plated Ball End Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 9 Plated Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300A/9)
- WESTWARD Sledge Hammer, 14 lb., 30 In, Rubber/Steel (24Z036)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- BONDHUS Set 8 Plated Ball End Screwdrivers (38632)
- BONDHUS Set 8 Ball End Screwdrivers- Long (10733)
- BONDHUS Set 6 Prohold Ball End Screwdrivers (74686)
- BONDHUS Set 9 Ball End Screwdrivers (10699)
- BONDHUS Set 6 Plated Ball End Screwdrivers (16686)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- ALLIED INTERNATIONAL SAE Tap/Die Tool Set, 41 pcs. (49035)
- Bondhus General Hand Tool Kits