Shop All General Hand Tool Kits
Bondhus
Set 8 Plated Ball End Screwdrivers
Mfr # 16632
Zoro # G0878967
product price: $31.14
/ea
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 8
- Includes .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish BriteGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16632
- Zoro # G0878967
- UPC # 037231166328
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | BriteGuard |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Set 8 Plated Ball End Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 Plated Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J4904BD)
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- COGHLANS CAMP AXE 13"" (9060)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- BONDHUS Set 6 Plated Ball End Screwdrivers (16686)
- BONDHUS FELO ERGONIC K BOX 20 PC SET (0715764515)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- FLEMING SUPPLY 144-piece Watch Repair Kit Tool Set for Watches Including Opener, Watch Holder, Link Remover and Case (221373TPD)
- Bondhus General Hand Tool Kits