Shop All Hex Key Sets
Bondhus
Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4"
Mfr # 46432
Zoro # G300411374
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 46432
- Zoro # G300411374
- UPC # 37231464325
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- MILWAUKEE TOOL 1-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9619)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16738 (16738)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15909)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- Bondhus Hex Key Sets