Shop All General Hand Tool Kits
Bondhus
Set 8 Ball End Screwdrivers
Mfr # 10632
Zoro # G0923995
original price:
$29.26
22% off
new price: $22.80
/ea
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 8
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish ProGaurd
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10632
- Zoro # G0923995
- UPC # 037231106324
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | ProGaurd |
Item | Set 8 Ball End Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE DIE RD .500 COND 22 4 735 (14722)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 12 pt Deep Depth, Black Oxide (J7322)
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN2)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- BONDHUS Set 8 Ball End Screwdrivers (10633)
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- BONDHUS Set 9 Ball End Screwdrivers (10699)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- Bondhus Hand Tool Kits