Shop All General Hand Tool Kits
Bondhus
Set 6 Plated Ball End Screwdrivers
Mfr # 38686
Zoro # G0890088
product price: $29.61
/ea
$29.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 6
- Includes 1.5, 2, 2.5, 3, 4, 5mm
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Real 14 Karat Gold Finish, Handles Are Color-Coded For Easy Recognition
- Finish GoldGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38686
- Zoro # G0890088
- UPC # 037231386863
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | 1.5, 2, 2.5, 3, 4, 5mm |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Real 14 Karat Gold Finish, Handles Are Color-Coded For Easy Recognition |
Finish | GoldGuard |
Item | Set 6 Plated Ball End Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 6 Plated Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- VESSEL BALL GRIP Ratchet Screwdriver 5PC. Set (22005EVA)
- SUPERIOR PARTS Stop Lever Spring for Aluminum Magazine SP885-827A / SP885-827AB (SP 885-827A-17)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- BONDHUS Set 8 Ball End Screwdrivers (10633)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- PROSKIT Service Technicians Tool Kit (PK-2009A)
- Bondhus Hand Tool Kits