Shop All General Hand Tool Kits
Bondhus
Set 6 Plated Ball End Screwdrivers
Mfr # 16686
Zoro # G0879098
product price: $28.81
/ea
$28.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 6
- Includes 1.5, 2, 2.5, 3, 4, 5mm
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish BriteGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16686
- Zoro # G0879098
- UPC # 037231166861
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | 1.5, 2, 2.5, 3, 4, 5mm |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | BriteGuard |
Item | Set 6 Plated Ball End Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 6 Plated Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- REGAL CUTTING TOOLS M4 x 0.7 6H Plug Metric D6 Met-Flo Tap (010452AS)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- CABLE PREP Connector Insertion and Removal Tool (FOC-100)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- BONDHUS Set 8 Ball End Screwdrivers (10633)
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- BONDHUS Set 6 Prohold Ball End Screwdrivers (74686)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- Bondhus Hand Tool Kits