Shop All Hex Key Sets
Bondhus
Set 6 Cushion Grip Loop Hex T-Handle 9" 2-6mm
Mfr # 46548
Zoro # G600411548
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 46548
- Zoro # G600411548
- UPC # 37231465483
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
Set 6 Cushion Grip Loop Hex T-Handle 9" 2-6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Green Coarse Texture Flo, 12" x 4" x 3/4 (PL601)
- WESTWARD Micrometer Set, Outside (4KU86)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-11MM)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 38095 (38095)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- BONDHUS 7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531 (12531)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15487 (15487)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ28 (40WZ28)
- Bondhus Wrenches