Shop All Hex Key Sets
Bondhus
Set 6 Cushion Grip Loop Hex T-Handle 6" 2-6mm
Mfr # 46448
Zoro # G900411378
$26.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 46448
- Zoro # G900411378
- UPC # 37231464387
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
Set 6 Cushion Grip Loop Hex T-Handle 6" 2-6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-X (C22748)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1" x 1" (HCSU.1)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15913)
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4995 (J4995)
- Bondhus Hex Keys & Hex Key Sets