Shop All General Hand Tool Kits
Bondhus
Set 6 Ball End Screwdrivers
Mfr # 10686
Zoro # G0879256
product price: $19.66
/ea
$19.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 6
- Includes 1.5, 2, 2.5, 3, 4, 5mm
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish ProGaurd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10686
- Zoro # G0879256
- UPC # 037231106867
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | 1.5, 2, 2.5, 3, 4, 5mm |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | ProGaurd |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Set 6 Ball End Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 6 Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L (J4990R-4M)
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- BONDHUS Set 6 Prohold Ball End Screwdrivers (74686)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- Bondhus Hand Tool Kits