Shop All Hex Key Sets
Bondhus
Set 5 Hex L-Wrench .71-2.0MM in Bag with Label
Mfr # 35392
Zoro # G900411538
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- End Shape Hex
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 35392
- Zoro # G900411538
- UPC # 37231353926
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L-Shape |
Description
Set 5 Hex L-Wrench .71-2.0MM in Bag with Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- TEKTON 35 mm Combination Wrench (WCB24035)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- WIHA 7 Piece Metric L-Shape Hex Key Set, 13691 (13691)
- Bondhus Hex Key Sets