Shop All General Hand Tool Kits
Bondhus
Set 13 Ball End Screwdrivers
Mfr # 10637
Zoro # G0924010
product price: $54.88
/ea
$54.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 13
- Includes .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish ProGaurd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10637
- Zoro # G0924010
- UPC # 037231106379
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | ProGaurd |
Item | Set 13 Ball End Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 13 Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pump Pliers, 10-Inch (D502-10)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- BONDHUS Set 8 Ball End Screwdrivers- Long (10733)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- BONDHUS Set 9 Ball End Screwdrivers (10699)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT-CA146720 24 T Replacement Saw Blades For Cpt-881 With Holes (CPT-CA146720)
- Bondhus Hand Tool Kits