Shop All Hex Key Sets
Bondhus
Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand
Mfr # 46590
Zoro # G600411463
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 46590
- Zoro # G600411463
- UPC # 37231465902
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- KING INNOVATION King Krimper 14" Ratcheting Style Cri (46550)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16937 (16937)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13189 (13189)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- Bondhus Hex Keys & Hex Key Sets