Shop All Screwdriver Sets
Bondhus
Screwdriver Set, Ball End, Long, 11 pcs
Mfr # 10737
Zoro # G0587067
product price: $60.33
/ea
$60.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Number of Pieces 11
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes (11) Ball End: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10737
- Zoro # G0587067
- UPC # 037231107376
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Ball Driver Screwdrivers |
Number of Pieces | 11 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | (11) Ball End: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Bit Style | Ball End |
Description
If you need a screwdriver set that is capable of reaching into tight spaces, the Bondhus 10737 Ball Driver Screwdrivers are what you need. This 11 piece screwdriver set has 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4" sized ball driver tips. The ball end on these screwdrivers makes it easy to get into hard-to-reach spots. Made from Bondhus Protanium High Torque metal, this set is guaranteed to last for years. If you want a reliable ball driver screwdriver set, the Bondhus 10737 Ball Driver Screwdrivers are the ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-12 Carbon Steel Plug Hand Tap (DWTP1-1/8-12)
- PROTO 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (J10041ML)
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- UNIBOR 2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25164)
- BONDHUS Standard Ball End Hex Drive Screwdriver Set Proguard Finish 13-Piece (10637)
- BONDHUS Metric Ball End Screwdriver Set With Proguard (6-Piece) (10686)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 3 pcs (0715753175)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- BONDHUS Screwdriver Set, Prohold Ball End, 8 pcs (74632)
- KLEIN TOOLS Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece (85442)
- Bondhus Screwdrivers and Nutdrivers