Shop All Hex Keys
This Product is Discontinued
Bondhus
SAE T-Handle Hex Key, 3/16" Tip Size (Discontinued)
Mfr # 15210
Zoro # G3549150
This Product is Discontinued
Key Features
- Arm Length 6"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4"
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6" |
Handle Length | 4" |
Tip Size | 3/16" |
Arm-Length | 6" |
Handle-Length | 4" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | T-Shape |
Number of Tips | 1 |
Tether Ready | No |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Material | Steel |
Description
If you are looking for a hex key that is up to the task, this Bondhus 15210 SAE T-Handle Hex Key will meet your needs. The high torque steel has been treated with ProGuard for corrosion resistance and durability. With a t-handle, the hex key gives you extra leverage so you can loosen or tighten fasteners more easily. The hex key has an arm length of 6 in., a 4 in. handle length and is made of steel. This tool also features ProGuard finish to protect against rust and corrosion. Equip yourself with the Bondhus 15210 SAE T-Handle Hex Key for any project that requires fasteners to be tightened or loosened quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.