Shop All Hex Keys
Bondhus
SAE T-Handle Hex Key, 1/2" Tip Size
Mfr # 15316
Zoro # G0889607
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 5"
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9" |
Handle Length | 5" |
Tip Size | 1/2" |
Handle-Length | 5" |
Arm-Length | 9" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ergonomic |
Tether Ready | No |
Key Shape | T-Shape |
Material | Steel |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Description
1/2In Hex T-Handle 9In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81215T)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- BONDHUS 1/4" Loop Hex T-Handle 6" (15412)
- BONDHUS 3/32" Cushion Grip Loop Hex T-Handle 6" (46405)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12178)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- Bondhus Hex Keys & Hex Key Sets