Shop All Hex Keys
This Product is Discontinued
Bondhus
SAE T-Handle Ball Hex Key, 5/32" Tip Size (Discontinued)
Mfr # 53109
Zoro # G3557237
This Product is Discontinued
Key Features
- Arm Length 9.1"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 3"
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9.1" |
Handle Length | 3" |
Tip Size | 5/32" |
Handle-Length | 3" |
Arm-Length | 9.1" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Ball Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Number of Ball Ends | 1 |
Tether Ready | No |
Number of Tips | 1 |
Description
5/32In Ball End T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.