Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 7/64" Tip Size
Mfr # 3706
Zoro # G3558436
product price: $8.14
/ea
Sold in multiples of 2 for $16.28
$16.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10.6"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.4"
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10.6" |
Handle Length | 2.4" |
Tip Size | 7/64" |
Handle-Length | 2.4" |
Arm-Length | 10.6" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Bondhus 3706 SAE Non Slip Grip Ball Hex Key is a high-quality tool designed for your hex key needs. This 7/64" tip size hex key has a ball end that provides better access to tight spaces. It is made of protanium high torque steel, which makes it strong and durable. The non slip grip handle allows you to work with ease and accuracy. The ergonomic handle also ensures that you have a comfortable grip on the hex key as you work. When it comes to keeping your tools in good condition, the Bondhus SAE Non Slip Grip Ball Hex Key is an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size (3710)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (15103)
- Bondhus Hex Keys & Hex Key Sets