Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size
Mfr # 3710
Zoro # G3558339
$9.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4.3"
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 10.3" |
Handle Length | 4.3" |
Tip Size | 3/16" |
Handle-Length | 4.3" |
Arm-Length | 10.3" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/16 Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/64" Tip Size (3706)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (10984)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- Bondhus Wrenches