Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size
Mfr # 3707
Zoro # G3558445
product price: $8.14
/ea
Sold in multiples of 2 for $16.28
$16.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10.6"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 3-1/2"
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10.6" |
Handle Length | 3-1/2" |
Tip Size | 1/8" |
Handle-Length | 3-1/2" |
Arm-Length | 10.6" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/8 Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- MICRO 100 Engraving Tool (RSC-125-2)
- KLEIN TOOLS 6 1/4 in Dieless Crimper (VDV211-063)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- Bondhus Hex Keys