Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size
Mfr # 3712
Zoro # G3558320
product price: $10.36
/ea
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4.8"
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10.3" |
Handle Length | 4.8" |
Tip Size | 1/4" |
Handle-Length | 4.8" |
Arm-Length | 10.3" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/4 Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- MILWAUKEE TOOL 1-1/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3967)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- BONDHUS T-HANDLE T45 (BH33045)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (16266)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- Bondhus Hex Keys & Hex Key Sets