Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size
Mfr # 3703
Zoro # G3558418
Sold in multiples of 2 for $16.52
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11.1"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.1"
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 11.1" |
Handle Length | 2.1" |
Tip Size | 1/16" |
Arm-Length | 11.1" |
Handle-Length | 2.1" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/16 Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- DRILL AMERICA 23/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Point Type: Split Point (DWDCO23/32)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size (3710)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (38116)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- BONDHUS Metric L-Shape Hex Key, 36 mm Tip Size (12298)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- Bondhus Hex Keys