Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 9/16" Tip Size
Mfr # 38217
Zoro # G3556467
Sold in multiples of 2 for $14.26
$14.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5.8"
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 1-3/4"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5.8" |
Handle Length | 1-3/4" |
Tip Size | 9/16" |
Length Family | Short |
Handle-Length | 1-3/4" |
Arm-Length | 5.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Description
9/16In Plated Hex L-wrench-Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- MILWAUKEE TOOL M12 Rivet Tool Retention Nose Pieces 4PK (48-54-0100)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/4" Dia. - 90 Degree (6802419)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 3 In. (22UV18)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- BONDHUS Bondhus 116-12595 3Mm-10Mm Gorilla Grip Fold-Up Set (116-12595)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size (12295)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- Bondhus Hex Keys