Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 9/16" Tip Size
Mfr # 12117
Zoro # G3547376
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-3/4"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 9" |
Handle Length | 1-3/4" |
Tip Size | 9/16" |
Length Family | Long |
Arm-Length | 9" |
Handle-Length | 1-3/4" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Material | Steel |
Key Shape | L-Shape |
Description
9/16In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- 3M Interior Protection Automotive Seat Cover (MMM36900)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- Bondhus Hex Keys & Hex Key Sets